17-1/4 x 9-1/2 in. Walnut Wood Cutting Board for Blanco Precis 16 in. Equal Double, Large and Medium Bowls

Part #B218340  |  Item #4128837  |  Manufacturer Part #218340

Brand Model Compatibility:

Blanco Precis 16 in Equal Double, Large and Medium Bowls
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits BlancoPrecis 16" equal double
  • Safety glass cutting board
  • Stepped feet

Specifications

Brand Model Compatibility: Blanco Precis 16 in Equal Double, Large and Medium Bowls

CARB OTC LEED Compliant: No

Dishwasher Safe: No

IAPMO Listed: No

Length: 17-1/4 in

Material: Walnut Wood

Width: 9-1/2 in