0 items

Blanco America 19-1/4 in. Mesh Colander in Chrome Nickel

B513730

Color Finish

(Pricing is for Chrome Nickel)

$362.11

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 304 series, 18 gauge, 18/10 chrome-nickel content
  • Outer dimensions: 19 1/4 in x 10 3/8 in x 3 1/8 in
  • Supported by protective cushions

SPECIFICATIONS

Brand Model Compatibility
Blanco Precis 1 and 3/4 Bowl
CARB OTC LEED Compliant
No
Color Finish
Chrome Nickel
GSA Approved
No
Gauge
18
IAPMO Listed
No
Length
19-1/4 in
Material
Stainless Steel
Material Type
304L
Width
10-19/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday