0 items

Blanco America Linus™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 140 Degree Swivel Pull-Down Spout

B44119

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc cartridge
  • Flow Rate: 2.2 GPM
  • Lever handle
  • Limited Lifetime warranty
  • One hole installation
  • Spout height: 9 3/4"
  • Spout reach: 8 1/2"
  • Stream only

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
Not for Sale in CA
Collection
Linus™
Color Finish
Anthracite
Color Finish Category
Blacks
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
9-13/16 in
Spout Reach
8-5/8 in
Spout Swivel
140°
Spout Type
Pull-Out
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday