0 items

Blanco America Meridian™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet High Arc Pull-Down Spout Compression Connection

B44055

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc cartridge
  • Extra long supply lines
  • Flow Rate: 2.2 GPM
  • One hole installation
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 19 1/4"
  • Spout reach: 8 3/8"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Meridian™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
5-3/4 in
Spout Reach
8-3/8 in
Spout Type
High Arc Pull-Down
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday