0 items

Blanco America Torino™ 2.2 gpm Single Lever Handle Kitchen Sink Faucet

B4412

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc cartridge
  • Lever handle
  • Limited Lifetime warranty
  • One hole installation
  • Spout height: 4 5/8"
  • Spout reach: 7 3/4"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
Not for Sale in CA
Collection
Torino™
Color Finish
Anthracite
Color Finish Category
Blacks
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
4-5/8 in
Spout Reach
7-3/4 in
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday