0 items

Blanco America Grace™ 2.2 gpm Single Lever Handle Kitchen Sink Faucet with 9 in. Spout Reach and Sidespray

B44068

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc cartridge
  • Lever handle
  • Limited Lifetime warranty
  • One hole installation
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 8 1/4"
  • Spout reach: 9"

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
Collection
Grace™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
8-1/4 in
Spout Reach
9 in
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday