0 items

Blanco America 2-Bowl Undermount Rectangular Kitchen Sink with Rear Center Drain

B4420

Color Finish

Starting at $493.85
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
17 in x 19-1/4 in x 9 in
CARB OTC LEED Compliant
No
Color Finish
Truffle
Color Finish Category
Browns
Depth
9 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Composite
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
12-3/4 in x 17 in x 9 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday