27-1/4 in. Sink Grid in Stainless Steel
One™ 27-1/4 in. Sink Grid in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits ONE XL Single model 441588
- Custom design to protect sink finish from dishes and utensils
- Protective bumpers and feet
- Limited 1 year warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- One™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dishwasher Safe:
- Yes
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 27-3/8 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Grid
- Shape:
- Other
- Size:
- 27-3/8 in x 17-3/8
- Weight:
- 3 lb
- Width:
- 17-3/8 in