Blanco America 27-1/2 x 15-1/2 in. Stainless Steel Sink Grid

B220997

Length

27-1/2 in

$133.65

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fits Blanco Magnum™ sinks
  • Limited 1 year warranty
  • Protective bumpers and feet

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
27-1/2 in
Material
Stainless Steel
Width
15-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday