0 items

Blanco America Silgranite™ 3-1/2 in. Decorative Basket Strainer

B441090

Color Finish

Starting at $66.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Improved material

SPECIFICATIONS

Collection
Silgranite™
Color Finish
Anthracite
Color Finish Category
Blacks
Strainer Size
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday