0 items

Blanco America Silgranite® II 3-1/2 in. Waste Flange for Sink

B4410

Color Finish

Starting at $73.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to install
  • Improved material

SPECIFICATIONS

Brand Model Compatibility
InSinkErator® Disposals
Collection
Silgranite® II
Color Finish
White
Color Finish Category
Whites
Diameter
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday