3-3/4 in. 15 oz Kitchen Soap Dispenser in Satin Nickel

You last purchased this on
 
BLANCO

Alta™ 3-3/4 in. 15 oz Kitchen Soap Dispenser in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Alta™ 3-3/4 in. 15 oz Kitchen Soap Dispenser in Satin Nickel

  • Fast #
  • Part #B440045
  • Item #2971379
  • Manufacturer Part #440045
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction, exposed pop-up drain without overflow
  • 15 oz capacity
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Automatic Shut-Off:
No
Capacity:
15 oz
Collection:
Alta™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Drain Included:
No
Height:
3-3/4 in
Material:
Brass
Number of Pieces:
1 Piece
Origin:
Global
Weight:
2 lb
Width:
8-3/8 in