Blanco America Artona™ 1.5 gpm 1-Hole Deck Mount Kitchen Sink Faucet with Single Knob Handle and Pull-Down Spout

B44203

Color Finish

Starting at $515.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.5 GPM flow rate
  • Elegant SILGRANIT-matched dual finish
  • Livable design
  • Powerful performance spray
  • Pull-down dual spray
  • Solid brass body

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2005
Application
Residential
Automatic Shut-Off
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Artona™
Color Finish
Stainless Steel/White
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
15-3/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number Of Pieces
1 Piece
Number of Handles
Single Handle
Origin
Global
Side Spray
No
Spout Height
10 in
Spout Reach
8-5/8 in
Spout Swivel
180°
Spout Type
High Arc, Pull-Down, Swivel
Trim Only
No
WaterSense Labeled
No
Weight
6
Width
8-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday