2.2 gpm 1-Hole Deck Mount Bar Faucet with Single-Handle in Biscuit with Stainless
Artona™ 2.2 gpm 1-Hole Deck Mount Bar Faucet with Single-Handle in Biscuit with Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powerful performance spray
- Livable design
- Elegant SILGRANIT-matched dual finish
- Solid brass body
- Pull-down spray stream
- 2.2 GPM flow rate
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Artona™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Stainless Steel/Biscuit
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 13-5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9-11/16 in
- Spout Reach:
- 6-7/8 in
- Spout Swivel:
- 180°
- Spout Type:
- Pull-Down
- Supply Lines Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 7 lb
- Width:
- 6-7/8 in