Single Handle Pull Down Kitchen Faucet in Polished Chrome

This product has been replaced by

BLANCO Stainless Steel 1.5 gpm 1-Hole Deck Mount Kitchen Faucet with Single Lever Handle
BLANCO Single Handle Pull Down Kitchen Faucet in Stainless Steel
Manufacturer Part #442207
You last purchased this on
 
BLANCO

Atura™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

BLANCO Stainless Steel 1.5 gpm 1-Hole Deck Mount Kitchen Faucet with Single Lever Handle
BLANCO Single Handle Pull Down Kitchen Faucet in Stainless Steel
Manufacturer Part #442207
BLANCO

Atura™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #B442205
  • Item #7288423
  • Manufacturer Part #442205
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High arc spout
  • Button-activated dual-spray
  • Powerful performance spray
  • Limited lifetime warranty
  • 2.2 GPM flow rate
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2012
Application:
Residential
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1 2012
Cartridge Type:
Ceramic Disc
Collection:
Atura™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
No
Faucet Height:
16-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
16-3/8 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Deck Thickness:
2-1/4 in
NSF:
NSF 65
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-7/8 in
Spout Reach:
9 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No