Bar Sink Basket Strainer with Lift-Out Basket in Polished Chrome

You last purchased this on
 
BLANCO

Bar Sink Basket Strainer with Lift-Out Basket in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Bar Sink Basket Strainer with Lift-Out Basket in Polished Chrome

  • Fast #
  • Part #B440033
  • Item #2254935
  • Manufacturer Part #440033
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For decorative bar sinks
  • Chrome
  • Fits 2 in drain opening
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Material:
Stainless Steel
Strainer Size:
2 in