Two Handle Lever Handle Pot Filler in Polished Chrome
Cantata™ Two Handle Lever Handle Pot Filler in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cold water only, non-mixing valve
- Ceramic disk cartridge
- Dual quarter-turn shut-off valves
- Limited Lifetime warranty
- Limited lifetime warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2011
- Application:
- Residential
- Automatic Shut-Off:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Cantata™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Vessel Filler
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Side Spray:
- No
- Spout Reach:
- 21-3/4 in
- Spout Swivel:
- 140°
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 10 lb