Blanco America

Cantata™ Two Handle Lever Handle Pot Filler in Satin Nickel

Part #B441195  |  Manufacturer Part #441195

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual quarter-turn shut-off valves
  • Cold water only, non-mixing valve
  • Ceramic disk cartridge
  • Limited lifetime warranty
  • Limited Lifetime warranty

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1 2011

Application: Residential

Automatic Shut-Off: No

Cartridge Type: Ceramic Disc

Collection: Cantata™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Drain Included: No

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Vessel Filler

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 7-1/2 in

Lead Law Compliant: Yes

Length: 21-3/4 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number Of Pieces: 1 Piece

Number of Handles: Two Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Reach: 21-3/4 in

Spout Swivel: 140°

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: No

Weight: 10

Width: 21-3/4 in