33 x 19 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Biscuit
Cerana™ 33 x 19 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 9-1/4 in
- Basin Length:
- 31-1/2 in
- Basin Shape:
- Rectangle
- Collection:
- Cerana™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 28-1/2 in x 17-1/2 in x 9-1/4 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 19 in