30 x 19 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Biscuit
This product has been replaced by
Manufacturer Part #525011
Cerana™ II 30 x 19 in. Fireclay Single Bowl Farmhouse Kitchen Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique, reversible apron front design allows for contemporary or traditional décor applications
- Fireclay material allows for perfect, smooth and easy to clean surface
- The first fireclay sink with a reversible design and two different corner styles
- Center drain location
- Limited lifetime warranty
- Stainless steel bottom grid included
- Ultra durable surface fired at over 2,100 degrees F
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1 2013
- Collection:
- Cerana™ II
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 28-1/2 in x 17-1/2 in x 9-1/4 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 30 in x 19 in