Blanco America

Cerana™ II 33 x 19 in. No Hole Fireclay Single Bowl Apron Front Kitchen Sink in Biscuit

Part #B524260  |  Manufacturer Part #524260

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The first fireclay sink with a reversible design and two different corner styles
  • Unique, reversible apron front design allows for contemporary or traditional décor applications
  • Fireclay material allows for perfect, smooth and easy to clean surface
  • Ultra durable surface fired at over 2,100 degrees F
  • Stainless steel bottom grid included
  • Center drain location
  • Limited lifetime warranty

Specifications

ADA Compliant: No

Application: Residential

Collection: Cerana™ II

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 3-1/2 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 33 in x 19 in

Shape: Rectangular

Sink Bowl Size: 31-1/2 in x 17-1/2 in x 9-1/4 in

Sink Depth: 10 in

Sink Installation Type: Apron Front

Sink Material: Fireclay

Sink Size Range: 31 in - 35 in