Soap Dispenser Polished Chrome
Deluxe Soap Dispenser Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 703-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- 4" H x 2 1/2" L
Specifications
- Collection:
- Deluxe
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-1/2 in
- Material:
- Brass