Blanco America Diamond™ 1-Bowl Undermount Kitchen Sink in Cafe Brown

B441602

Color Finish

(Pricing is for Cafe Brown)

$468.95

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
12-1/2 in x 17 in x 9-1/2 in
Collection
Diamond™
Color Finish
Cafe Brown
Color Finish Category
Browns
Depth
9-1/2 in
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Granite
Number Of Bowls
1
Overall Sink Size
32 in x 20-7/8 in
Right Bowl Size
16-1/2 in x 20-7/8 in x 9-1/2 in
Sink Size Range
31 in - 35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday