32 x 20-7/8 in. No Hole Composite Double Bowl Undermount Kitchen Sink in White
Diamond™ 32 x 20-7/8 in. No Hole Composite Double Bowl Undermount Kitchen Sink in White
Frequently Purchased Together
Product Details
- Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
- Convenient low divide sits 5-1/2" above sink basin and makes it easier to handle large pots and baking sheets
- Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
- Optional accessories include left grid (item #231342), right grid (item #231343), floating dish rack (item #236431) and drain cover (item #517666)
- BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
- Basket strainer and installation clips sold separately
- Undermount installation makes for easy clean-up without dirt or grime building up around the rim
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6 1997
- Application:
- Residential
- Automatic Shut-Off:
- No
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Diamond™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-6/7 in
- Drain Diameter:
- 3-1/2 in
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- FSC Certified:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 32 in
- Maximum Temperature:
- 536
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Overall Depth:
- 9-6/7 in
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 12-1/2 in x 17 in x 9-1/2 in
- Sink Bowl Size, Right:
- 16-5/8 in x 18-7/8 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Silgranit
- Sink Size Range:
- 31 in - 35 in
- Style:
- Modern;Contemporary
- UL Listed:
- No
- Weight:
- 43 lb
- Width:
- 21 in
- cUPC Certified:
- Yes