Blanco America Diamond™ 2-Bowl Kitchen Sink with Ledge in Biscuit

B440222

Color Finish

(Pricing is for Biscuit)

$509.54

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Designed for the hardworking kitchen
  • Drain not included
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Required outside cabinet of 33" for undermount installation
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Solid construction
  • Unsurpassed cleanability backed by 7 patents
  • Versatile dual deck design, clips not included

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
ASME Specifications
ASME A112.19.3-00
Application
Residential
Automatic Shut-Off
No
Bowl Size Single Or Left
14-1/2 in x 17 in x 9-1/2 in
CARB OTC LEED Compliant
No
Collection
Diamond™
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
9-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit®
Number Of Bowls
2
Number Of Pieces
1 Piece
Origin
Global
Overall Sink Size
33 in x 22 in
Right Bowl Size
14-1/2 in x 17 in x 9-1/2 in
Shape
Rectangular
Sink Size Range
31 in - 35 in
UL Listed
No
Weight
45
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday