Blanco America Diamond™ 2-Bowl Undermount Kitchen Sink in Biscuit

B441594

Color Finish

(Pricing is for Biscuit)

$565.28

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
16-1/2 in x 18-5/8 in x 9-1/2 in
Collection
Diamond™
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
9-1/2 in
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
2
Overall Sink Size
32 in x 20-7/8 in
Right Bowl Size
12-1/2 in x 17 in x 9-1/2 in
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday