Blanco America

Diamond™ 20-3/8 x 11-3/8 in. Cutting Board Red Alder Wood

Part #B440231  |  Manufacturer Part #440231

Material:

Wood
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits the Silgranit II BlancoDiamond single bowl single sinks
  • Red alder wood construction
  • With rubber feet

Documents

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

Collection: Diamond™

Color Finish: Wood

Color Finish Category: Browns

Dishwasher Safe: No

Length: 20-3/8 in

Material: Wood

Number Of Pieces: 1 Piece

Origin: Domestic

Weight: 10

Width: 8-1/2 in