Blanco America Diamond™ 25 x 22 in. 1 Hole Composite Single Bowl Drop-in Kitchen Sink in Metallic Grey

B440209

Manufacturer Part #: 440209

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Wonderful addition to an island, butler's pantry or a complementary second sink
  • Versatile dual deck design, clips not included
  • Solid construction
  • Unsurpassed cleanability backed by 7 patents
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Heat resistant up to 536° F
  • Drain not included
  • Limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Application
Residential
Collection
Diamond™
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Number Of Bowls
1
Number Of Pieces
1 Piece
Number of Holes
1 Hole
Origin
Global
Shape
Square
Sink Bowl Size
22 in x 18-9/25 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Composite
Sink Size Range
20 in - 25 in
UL Listed
No
Weight
26
Width
9-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday