Blanco America Diamond™ 32 x 19-1/4 in. Composite Double Bowl Undermount Kitchen Sink in Anthracite

B44207

Manufacturer Part #: 442075

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed for the hardworking kitchen
  • Features low divide for ease of use
  • Template and undermount clips included
  • Solid construction
  • Unsurpassed cleanability backed by 7 patents
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Heat resistant up to 536° F
  • Drain not included
  • Limited lifetime warranty
  • Required outside cabinet of 36"

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6 1997
Application
Residential
Collection
Diamond™
Depth
9-1/2 in
Drain Location
Rear
Drain Opening
3-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Number Of Bowls
2
Number Of Pieces
1 Piece
Number of Holes
No Hole
Origin
Global
Right Bowl Size
14-1/2 in x 17 in x 9-1/2 in
Shape
Rectangular
Sink Bowl Size
14-1/2 in x 17 in x 9-1/2 in
Sink Installation Type
Undermount
Sink Material
Composite
Sink Size Range
31 in - 35 in
UL Listed
No
Weight
43

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday