32 x 19-1/4 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Biscotti
Diamond™ 32 x 19-1/4 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Biscotti
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features low divide for ease of use
- Solid construction
- Designed for the hardworking kitchen
- Limited lifetime warranty
- Heat resistant up to 536° F
- Drain not included
- Resistant to scratches, stains and all household acids and alkali solutions
- Unsurpassed cleanability backed by 7 patents
- Required outside cabinet of 36"
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6 1997
- Application:
- Residential
- Collection:
- Diamond™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscotti
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed -:
- Yes
- Material Type:
- Silgranit®
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-1/2 in x 17 in x 9-1/2 in
- Sink Bowl Size, Right:
- 14-1/2 in x 17 in x 9-1/2 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 32 in x 19-1/4 in