Blanco America Diamond™ 33 x 22 in. 1 Hole Composite Double Bowl Drop-in Kitchen Sink in Biscotti

B441221

Manufacturer Part #: 441221

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Beauty enhanced by durability
  • Versatile dual deck design, clips not included
  • Solid construction
  • Unsurpassed cleanability backed by 7 patents
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Heat resistant up to 536° F
  • Drain not included
  • Limited lifetime warranty
  • Required outside cabinet of 35" for undermount installation

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Application
Residential
Collection
Diamond™
Depth
9-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Number Of Bowls
2
Number Of Pieces
1 Piece
Number of Holes
1 Hole
Origin
Global
Right Bowl Size
9 in x 16-13/16 in x 8 in
Shape
Rectangular
Sink Bowl Size
20 in x 18-19/32 in x 9-1/2 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Composite
Sink Size Range
31 in - 35 in
UL Listed
No
Weight
42

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday