25 x 22 in. 1 Hole Composite Single Bowl Dual Mount Kitchen Sink in Biscuit

You last purchased this on
 
BLANCO

Diamond™ 25 x 22 in. 1 Hole Composite Single Bowl Dual Mount Kitchen Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Diamond™ 25 x 22 in. 1 Hole Composite Single Bowl Dual Mount Kitchen Sink in Biscuit

  • Fast #
  • Part #B440212
  • Item #2240241
  • Manufacturer Part #440212
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hygienic Plus Surface Technology acts as a protective shield against liquids and dirt
  • Can be installed as either a drop-in or undermount with installation clips included
  • Patented SILGRANIT material is heat, scratch, stain, chip and impact resistant
  • Optional accessories include grid (item #221000), cutting board (item #440231 - fits drop-in only) and decorative drain cover (item #517666)
  • BLANCO is the only granite composite sink manufacturer that meets the composite stone IAPMO standards
  • Basket strainer sold separately
  • Pre-drilled for single hole faucet with the possibility of 1 additional knock-out hole for an accessory
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6 1997
ASME:
ASME 112.19.3-00
Application:
Residential
Automatic Shut-Off:
No
Basin Length:
22 in
CARB OTC LEED Compliant:
Yes
Collection:
Diamond™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
10-3/8 in
Drain Diameter:
3-1/2 in
Drain Included:
No
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
FSC Certified:
No
GSA Approved:
No
IAPMO Listed -:
Yes
Material Type:
Silgranit®
Maximum Temperature:
536
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
22 in x 18-4/5 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Composite
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25 in x 22 in x 10-3/8 in
Style:
Modern;Contemporary
UL Listed:
No
Weight:
27 lb
cUPC Certified:
Yes