0 items

Blanco America Precis™ Equal Double Bowl Under-Mount Sink

B5163

Color Finish

Starting at $600.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain not included
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Required outside cabinet of 33"
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Solid construction
  • Template and undermount clips included
  • Unsurpassed cleanability backed by 7 patents
  • Virtually flat sink bottom designed to prevent fine glassware from tipping over

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
Bowl Size Single Or Left
13-3/4 in x 15-3/4 in x 7-3/4 in
Collection
Precis™
Color Finish
Anthracite
Color Finish Category
Blacks
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
2
Overall Sink Size
29-3/4 in x 18-1/8 in
Right Bowl Size
13-3/4 in x 15-3/4 in x 7-3/4 in
Sink Size Range
26 in - 30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday