2.2 gpm Single Lever Handle Bar Faucet in Stainless Steel
Grace™ 2.2 gpm Single Lever Handle Bar Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 7"
- Single hole installation
- Spout height: 8 1/4"
- Limited lifetime warranty
- Ceramic disc cartridge
- Solid brass construction, exposed pop-up drain without overflow
- Lever handle
- Flow Rate: 2.2 GPM
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Grace™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Height:
- 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 12 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-1/5 in
- Spout Reach:
- 7 in
- Spout Swivel:
- 360°
- Spout Type:
- Gooseneck, Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No