2.2 gpm Single Lever Handle Pull-Out Kitchen Faucet in Satin Nickel
Grace™ 2.2 gpm Single Lever Handle Pull-Out Kitchen Faucet in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disk cartridge
- Dual pull-down spray
- Solid brass body
- 360 degree spout swivel
- 2-1/2” maximum deck thickness
- Installation in a 1-3/8” hole
- 2.2 GPM flow rate
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Grace™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Height:
- 9 in
- Faucet Material:
- Brass
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 5-7/8 in
- Spout Reach:
- 8-1/2 in
- Spout Swivel:
- 120°
- Spout Type:
- Swivel, Pull Out
- Trim Only:
- No
- WaterSense Labeled:
- No