Blanco America

Grace II™ Pop-Up Kitchen Faucet with Single Lever Handle in Satin Nickel

Part #B441501  |  Manufacturer Part #441501

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass body
  • Ceramic disk cartridge
  • Dual pull-down spray
  • 1.8 GPM flow rate
  • Installation in a 1-3/8” hole
  • 120 degree spout swivel
  • 2-1/2” maximum deck thickness

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1 2011

Application: Residential

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Grace II™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Height: 9 in

Faucet Material: Brass

Faucet Type: Pull-down

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 9 in

IAPMO Listed: Yes

Kitchen Faucet Type: [Pull Down, Single Handle]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 5-7/8 in

Spout Reach: 8-1/2 in

Spout Swivel: 120°

Spout Type: [Swivel, Pull Out]

Trim Only: No

WaterSense Labeled: No

Width: 8-1/2 in