33 x 22 in. 1 Hole Composite Single Bowl Undermount Kitchen Sink in Metallic Grey
This product has been replaced by
Manufacturer Part #442953
Grandis™ 33 x 22 in. 1 Hole Composite Single Bowl Undermount Kitchen Sink in Metallic Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid construction
- Unsurpassed cleanability backed by 7 patents
- Designed to withstand extreme conditions
- Drain not included
- Limited lifetime warranty
- Heat resistant up to 536° F
- Resistant to scratches, stains and all household acids and alkali solutions
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.6 1997
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Grandis™
- Color Finish Category:
- Greys
- Color Finish Name:
- Metallic Grey
- Drain Included:
- No
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material Type:
- Silgranit®
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-3/4 in x 17-1/4 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- UL Listed:
- No