Blanco America Ikon™ 1-Bowl Apron Front Rectangular Kitchen Sink with Rear Center Drain

B40177

Color/Finish

Starting at $1,218.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A contemporary take on a classic style, the first apron front sink of its kind
  • Complete family of farmhouse sinks with a wide variety of sizes and bowl options to fit every kitchen need
  • Includes Hygienic+Plus surface protection formula against bacteria
  • Limited Lifetime Warranty
  • Patented, scratch resistant and easy to clean material with repellent nonporous surface - does not require use of any harsh chemicals.
  • SILGRANIT is a composite material made of up to 80% natural granite

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6 1997
Application
Residential
Automatic Shut-Off
No
CARB OTC LEED Compliant
No
Collection
Ikon™
Color Finish
Cinder
Color Finish Category
Greys
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Apron Front
Material
Composite
Material Type
Silgranit®
Number Of Bowls
1
Number Of Pieces
1 Piece
Number of Holes
No Hole
Origin
Global
Overall Sink Size
30 in x 19 in
Shape
Rectangular
Sink Bowl Size
26-5/16 in x 15-1/4 in x 9-1/4 in
Sink Size Range
26 in - 30 in
UL Listed
No
Weight
50.7

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday