Blanco America Linus™ 2.2 gpm Single Lever Handle Kitchen Sink Faucet

B44140

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc cartridge
  • Dual function spray
  • Lever handle
  • Limited Lifetime warranty
  • One hole installation
  • Spout height: 9 3/4"
  • Spout reach: 8 1/2"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
Automatic Shut-Off
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
Linus™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
11-1/8 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number Of Pieces
1 Piece
Number of Handles
Single Handle
Origin
Global
Side Spray
No
Spout Height
9-13/16 in
Spout Reach
8-5/8 in
Spout Swivel
140°
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No
Weight
9
Width
8-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday