Blanco America

Liven™ 25 x 22 in. Drop-in and Undermount Laundry Sink in Anthracite

Part #B40192  |  Manufacturer Part #401920

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The LIVEN laundry sink is available in all nine on-trend SILGRANIT colors
  • LIVEN adds color to the laundry room with the same strength, durability and beauty you have come to expect from SILGRANIT
  • SILGRANIT is a composite material made of up to 80% natural granite
  • Includes Hygienic+Plus surface protection formula against bacteria
  • Patented, scratch resistant and easy to clean material with repellent nonporous surface - does not require use of any harsh chemicals.
  • Limited Lifetime Warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.6 1997

Application: Residential

Automatic Shut-Off: No

Basin Depth: 12 in

Basin Length: 22-1/4 in

CARB OTC LEED Compliant: No

Collection: Liven™

Color Finish: Anthracite

Color Finish Category: Blacks

Depth: 12 in

Drain Included: No

Drain Location: Rear Center

Drain Opening: 3-1/2 in

GSA Approved: No

IAPMO Listed: Yes

Material: Composite

Material Type: Silgranit®

Number Of Bowls: 1

Number Of Pieces: 1 Piece

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 25 in x 22 in x 12 in

Shape: Rectangular

Sink Bowl Size: 22-1/4 in x 16-5/16 in x 12 in

Sink Depth: 12 in

Sink Installation Type: Drop-in, Undermount

Sink Material: Composite

Sink Size Range: 20 in - 25 in

UL Listed: No

Weight: 45