1-Bowl Large Kitchen Sink in Satin

This product has been replaced by

BLANCO Polished Satin 32 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
BLANCO 32 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Polished
Manufacturer Part #515823
You last purchased this on
 
BLANCO

Magnum™ 1-Bowl Large Kitchen Sink in Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

BLANCO Polished Satin 32 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
BLANCO 32 x 18 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Polished
Manufacturer Part #515823
BLANCO

Magnum™ 1-Bowl Large Kitchen Sink in Satin

  • Fast #
  • Part #B440300
  • Item #1589879
  • Manufacturer Part #440300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Polished Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 18/8 chrome-nickel content
  • Bowl size: 28" x 16"
  • 18 gauge, 304 series stainless steel
  • Limited lifetime warranty
  • Satin finish
  • No faucet drilling
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-00
Application:
Residential
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Collection:
Magnum™
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Polished
Depth:
12 in
Drain Location:
Center
Drain Opening:
3-1/2 in
GSA Approved:
No
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Number of Pieces:
1 Piece
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
28 in x 16 in x 12 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31-1/4 in x 18 in
UL Listed:
No
Weight:
25 lb
Width:
6-7/8 in