Blanco America

Magnum™ 2-Bowl Undermount Kitchen Sink with Apron in Stainless Steel

Part #B440286  |  Manufacturer Part #440286

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 304 series stainless steel
  • Sink: 18 gauge
  • Apron: 16 gauge
  • 18/8 chrome-nickel content
  • Bowl depths: 10 1/2"
  • Satin finish
  • Limited lifetime warranty

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

Collection: Magnum™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 10-1/2 in

Drain Included: No

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

IAPMO Listed: No

Material Type: 304L

Number Of Bowls: 2

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 32 in x 18-1/2 in

Right Bowl Size: 14 in x 16 in x 9 in

Shape: Rectangular

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in

UL Listed: No

Width: 8-5/8 in