Blanco America Meridian™ 1-Hole Semi-Professional Kitchen Faucet with Single Lever Handle

B44175

Color/Finish

Starting at $833.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.5 GPM flow rate
  • Ceramic disc cartridge
  • Extra long supply lines
  • One hole installation
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout height: 19 1/4"
  • Spout reach: 8 3/8"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1 2011
Application
Residential
Automatic Shut-Off
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Meridian™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Connection
UNEF
Faucet Connection Size
3/8 in
Faucet Height
19-1/4 in
Faucet Type
Pull-down
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
19-1/4 in
IAPMO Listed
No
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Number Of Pieces
1 Piece
Number of Handles
Single Handle
Number of Holes
1 Hole
Origin
Global
Side Spray
No
Spout Height
5-3/4 in
Spout Reach
8-3/8 in
Spout Swivel
360°
Spout Type
High Arc, Pull Down
Trim Only
No
WaterSense Labeled
No
Weight
9
Width
8-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday