Blanco America

Meridian™ Grid Rack for Right Basin in Stainless Steel

Part #B226790  |  Manufacturer Part #226790

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Blanco America 446009 Sink

CARB OTC LEED Compliant: No

Collection: Meridian™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

IAPMO Listed: Yes

Material: Stainless Steel