Soap/Lotion Dispenser in Stainless Steel
Milano Soap/Lotion Dispenser in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- 4" H x 2 1/2" L
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Capacity:
- 12 oz
- Collection:
- Milano
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Included:
- No
- Height:
- 4 in
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Spout Reach:
- 3 in
- Weight:
- 2 lb
- Width:
- 7-3/4 in