Single Bowl Kitchen Sink in Anthracite

You last purchased this on
 
BLANCO

Modex™ Single Bowl Kitchen Sink in Anthracite

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Modex™ Single Bowl Kitchen Sink in Anthracite

  • Fast #
  • Part #B518619
  • Item #4489583
  • Manufacturer Part #518619
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Anthracite Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Recommended for island installations only
  • Bowl Depth: 7-7/8''
  • Install above-counter only
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Solid construction
  • Unsurpassed cleanability backed by 7 patents
  • Dual-direction draining
  • Required Outside Cabinet: 27''
  • Limited lifetime warranty
  • Heat resistant up to 536° F
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.6-97
Application:
Residential
Automatic Shut-Off:
No
CARB OTC LEED Compliant:
No
Collection:
Modex™
Color Finish Category:
Blacks
Color Finish Name:
Anthracite
Depth:
7-7/8 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Material Type:
Silgranit®
Number of Bowls:
1
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
19-1/2 in x 15-3/4 in x 7-7/8 in
Sink Installation Type:
Drop-in
Sink Material:
Composite
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
47-1/4 in x 23-7/8 in
UL Listed:
No
Weight:
55 lb