0 items

Blanco America Precis™ Multi-Level 1-3/4 Sink Bowl with Drainer

B4404

Color Finish

Starting at $1563.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drain not included
  • Functionality meets durability in this hardworking multi-level sink
  • Heat resistant up to 536° F
  • Limited lifetime warranty
  • Required outside cabinet of 54"
  • Resistant to scratches, stains and all household acids and alkali solutions
  • Solid construction
  • Ultimate design for professional chefs, this sink includes a sliding Walnut cutting board, custom sized stainless steel colander and three sink grids not available separately
  • Undermount clips included
  • Unsurpassed cleanability backed by 7 patents

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.6-97
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
17 in x 18 in x 9-1/2 in
Collection
Precis™
Color Finish
Anthracite
Color Finish Category
Blacks
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Material Type
Silgranit® II
Number Of Bowls
2
Overall Sink Size
48 in x 20 in
Right Bowl Size
13 in x 18 in x 9-1/2 in
Sink Size Range
Greater than 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday