Blanco America

One™ 1-Bowl Undermount Kitchen Sink in Satin Polished

Part #B441641  |  Manufacturer Part #441641

Color/Finish:
Satin Polished

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Bowl depth: 9"
  • Satin polished finish
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3 2000

Application: Residential

Automatic Shut-Off: No

CARB OTC LEED Compliant: No

Collection: One™

Color Finish: Satin Polished

Color Finish Category: Stainless Steel

Depth: 9 in

Drain Location: Rear

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

IAPMO Listed: Yes

Material Type: 304L

Number Of Bowls: 1

Number Of Pieces: 1 Piece

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 30 in x 20 in

Sink Bowl Size: 28-1/2 in x 18-1/2 in x 9 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 26 in - 30 in

UL Listed: No

Weight: 25