Blanco America One™ 18 ga 1-Bowl Undermount Kitchen Sink in Polished Satin

B441586

Color Finish

(Pricing is for Polished Satin)

$587.93

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Bowl depth: 9"
  • Limited lifetime warranty
  • Satin polished finish

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Application
Residential
Automatic Shut-Off
No
Bowl Size Single Or Left
28-1/2 in x 16-1/2 in x 9 in
CARB OTC LEED Compliant
No
Collection
One™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Number Of Pieces
1 Piece
Origin
Global
Overall Sink Size
30 in x 18 in
Sink Size Range
26 in - 30 in
UL Listed
No
Weight
25

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday