19-1/4 in. Sink Workstation and Utensil Holder
One™ 19-1/4 in. Sink Workstation and Utensil Holder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits ONE XL Single Bowl
- Limited one year warranty
- Includes 2 buckets for utensil storage
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- One™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dishwasher Safe:
- No
- Length:
- 19-1/4 in
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Weight:
- 2 lb
- Width:
- 6-3/8 in